






€14.05/ pieceexcl. VAT
€17.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | ExoFit™ XE50 |
Type | Positioning Trigger Lanyard |
Rope length | 0.48 m |
Suitable for | 3M™ DBI-SALA® ExoFit™ XE50 Safety harness |
Accessory | Yes |
Spare part | No |
Weight | 400 g |
Weight | 0.4 |