3M

3M DBI-SALA® exofit NEX™ suspension harness, grey, small, 1113960

  • ERIKS:15113066
  • Manufacturer:3660570032428
Image 1
Image 2
Image 1
Image 2
3M™ DBI-SALA® ExoFit NEX™ Suspension Harness is our safety harness designed using soft yet extremely durable anti-absorbent, abrasion resistant webbing with long-lasting strength.
Stay safe and protected when working at height in some of the harshest environments, with 3M™ DBI-SALA® ExoFit NEX™ Suspension Harness. Revolver vertical torso adjusters provide simple and fast adjustments that eliminate loose ends and lock into place, preventing slippage. Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use. The front suspension point is located at the centre of gravity for comfort and ease of movement while working in suspension, and the rear fall arrest point is made from lightweight aluminium commonly used in military and aerospace applications. Moulded lanyard keepers have easily holstered snap hooks that breakaway to avoid trip hazards. Dual-lock quick connect buckles provide lightweight one-handed use with memory-fit web-lock, helping to ensure fast, non-slip connections. Covered identification labels help protect important information for the life of the harness.
Save to list

€415.12/ pieceexcl. VAT

€502.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
ExoFit NEX™
Type
Safety Harness
Size
S
Norm
CE EN 358
With fall protection
Yes
Suitable for descent
No
Suitable for rescue work
Yes
Suitable for ladder climbing
No
Number of D-rings front
1
Number of D-rings back
1
With extended D-ring
No
With back support
Yes