3M

3M DBI-SALA® exofit NEX™ oil and gas positioning/climbing harness, grey, extra large, 1114018

  • ERIKS:15112832
  • Manufacturer:3660570038352
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ DBI-SALA® ExoFit NEX™ Oil and Gas Positioning/Climbing Harness is our comfortable and durable harness for use in the oil and gas industry. Manufactured using lightweight materials, this safety harness helps you work efficiently and effectively.
Stay safe and secure when working in the oil and gas industry with 3M™ DBI-SALA® ExoFit NEX™ Oil and Gas Work Positioning/Climbing Harness. Our safety harness features an 45 cm (18") back D-ring extension, belt with pad and rigid removable seat sling with work-positioning D-rings. Built-in trauma straps in the event of a fall provide an adjustable, continuous loop for post fall, minimising suspension trauma. Integrated reflective material on the legs, chest, shoulders and back enhance visibility in low light conditions. Revolver vertical torso adjusters provide simple and fast adjustments that eliminate loose ends and lock into place, preventing slippage. Impact indicators make it simple to check the harness for damage and help ensure it’s safe to use. Moulded lanyard keepers have easily holstered snap hooks that breakaway to avoid trip hazards. The removable seat sling with aluminium board and lightweight aluminium suspension D-rings allows you to comfortably position and sit in the harness to reduce fatigue. Covered identification labels help protect important information for the life of the harness.
Save to list

€764.59/ pieceexcl. VAT

€925.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
ExoFit NEX™
Type
Safety Harness
Size
XL
Norm
CE EN 358
With fall protection
Yes
Suitable for descent
No
Suitable for rescue work
No
Suitable for ladder climbing
No
Number of D-rings front
1
Number of D-rings back
1
With extended D-ring
Yes
With back support
Yes
Colour
Grey