

€571.89/ pieceexcl. VAT
€691.99incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | ExoFit NEX™ |
Type | Comfortable Mining Safety Harness |
Size | L |
With fall protection | No |
Suitable for descent | No |
Suitable for rescue work | No |
Suitable for ladder climbing | No |
With extended D-ring | No |
With back support | No |