3M

3M DBI-SALA® ExoFit™ derrick harness, blue, small, KB11111620

  • ERIKS:15112834
  • Manufacturer:3660570023518
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
3M™ DBI-SALA® ExoFit™ Derrick Harness is our safety harness made specifically for the oil extraction industry. It’s designed with a single piece of material that wraps around your shoulders and back in the shape of an X and is easy to put on without tangling, providing security and comfort.
Stay secure and comfortable when working at height with 3M™ DBI-SALA® ExoFit™ Derrick Harness. Our safety harness has a cushioned, breathable padding featuring soft edging. The shoulder, hip and leg padding is built-in to reduce slipping and the back padding is made from anti-tear ballistic nylon. A simple to use tongue and buckle system and front spring-loaded torso adjusters help provide a good fit. Specifically designed for oil extraction workers, it includes a connection for an optional derrick belt, which provides restraint and comfort due to the large frontal pad when you’re positioning for the next drilling pipe. Alternatively, on the rear of the harness belt there’s a D-ring positioning point. Covered identification labels help protect important information for the life of the harness.
Save to list

€546.76/ pieceexcl. VAT

€661.58incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
ExoFit™
Type
Safety Harness
Size
S
Norm
CE EN 358
With fall protection
Yes
Suitable for descent
No
Suitable for rescue work
No
Suitable for ladder climbing
No
With extended D-ring
No
With back support
Yes
Colour
Blue