3M

3M Cubitron™ II Hookit™ clean sanding abrasive disc 737U, 150 mm, multihole, 120+, 51370

  • ERIKS:13427261
Image 1
3M™  Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U combines the highest 3M technology for automotive repair. Its long-lasting triangular shaped grain and multi-hole pattern for superior dust extraction make the disc ideal for a long disc life. The very wide range of available grades offer discs for coarse body work up to fine sanding of blending areas. The 3M™  Hookit™ system makes for quick disc change-outs.Use 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U to remove paint, shape body filler, fine feather-edging, final prep before priming, or even surface structure removal of clearcoats and preparation of blending areas. 3M developed 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U for superior cut and long disc life during these key stages in auto body repair. It features 3M™ Precision Shaped Grain technology. This triangular shaped grain cuts 30% faster and lasts at least 30% longer than traditional ceramic abrasives. With its wide range of grades available, the disc is ideal for many sanding applications in collision repair. Cubitron™II products have raised the bar for high performing abrasives. The combination with the multi-hole pattern on our abrasive disc offers excellent dust extraction, further increasing cut rate and disc life. 3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Discs 737U attach to a hook‐and‐loop backup disc pad, can be removed cleanly and easily, and can be re‐used again and again for the extent of the abrasive life. When used with a 3M™ Clean Sanding Disc Pad, the disc holes do not require alignment with the pad holes, making switching the discs fast, easy, and convenient.
Save to list

€1.04/ pieceexcl. VAT

€1.26incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M