3M

3M Cubitron™ II fibre disc 982C, 178 mm x 22 mm, 36+, slotted

  • ERIKS:12146685
  • Manufacturer:051141276984
Image 1
3M™ Cubitron™ II Fibre Disc 982C slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.
Use our heavy duty 3M™ Cubitron™ II Fibre Disc 982C for a variety of applications including edge chamfering, bevelling and removing carbon steel welds, mill scale, pits and imperfections, machining grooves and more. Our discs raise the bar for high performing abrasives, offering up to double the cut rate and lifespan than conventional ceramic industrial abrasive discs, with less grinding pressure required. Use for grinding and blending large and small areas of metal surfaces. In heavy duty applications, more parts per disc are completed, reducing the need for disc changes. Our discs feature 3M Precision Shaped Grain technology, which generates triangular shaped grains, electrostatically positioned on the backing. These turn into sharp peaks that act like individual cutting tools, slicing through metal with extreme efficiency. The grains wear evenly and continuously self-sharpen as the points break off. This reduces heat due to friction and extends the lifespan of the disc. The tough, stiff backing is made from a vulcanized fibre that resists wear and can handle tough grinding applications. Our discs are designed to maximise cutting potential, minimising grinding pressure and operator fatigue.
Save to list

€6.13/ pieceexcl. VAT

€7.42incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron
Type
982C
Series
Cubitron
Type
982C
Diameter disc
180 mm
Drill hole diameter
22 mm
Centre mounting, hole diameter
22 mm
Tool insertion
Slotted
Granulation
36
Max. Speed
8500 rpm
Attachment connection
Slotted
Material backing plate
Fibre
Lining material
Precision Shaped Ceramic
Shape
Flap
Total diameter
180
Colour
Red
Design form
Disc