3M

3M Cubitron™ II Depressed Center Grinding Wheel, T27, 230 mm x 7 mm x 22.2 mm

  • ERIKS:12975910
  • Manufacturer:4046719939992
Image 1
Image 2
Image 1
Image 2
3M™ Cubitron™ II Depressed Centre Grinding Wheel is constructed of 3M Precision Shaped ceramic grain to offer a fast cutting and long lasting rigid bonded wheel. Our grinding wheels are specially formulated for use on stainless steel, mild steel, and aerospace alloys.

For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cubitron™ II Depressed Centre Grinding Wheel. Our grinding wheels have 3M Precision Shaped Grain which provides a cool extra sharp cut long after other wheels are consumed.

The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles.

They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ II
Type
T27
Series
Cubitron™ II
Type
T27
Diameter disc
230 mm
Thickness
7 mm
Application
Grinding
Centre mounting, hole diameter
22.23 mm
Total diameter
230 mm
Tool insertion
Center Hole