3M

3M Cubitron™ 3 fibre disc 1182C, 80+, 100 mm x 16 mm, slotted

  • ERIKS:15112922
  • Manufacturer:68060670861
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The 3M™ Cubitron™ 3 Fibre Disc 1182C features re-engineered 3M Precision Shaped Grain — taking the legendary speed and life of 3M™ Cubitron™ Performance Abrasives to a whole new level. These product benefits include allowing for increased productivity and lower overall grinding costs vs. other fiber discs and depressed center grinding wheels when grinding mild or carbon steels. Delivering up to 60% more total material removed compared to the 3M™ Cubitron™ II Fibre Disc 982C, 36+, this long-lasting fibre disc has a fast cut rate with high stock removal across a wide range of application pressures. Additionally, this disc is designed to help reduce exposure to hand-arm vibration, increase throughput, and complete more parts-per-disc when tackling medium to high-pressure grinding applications.The 3M™ Cubitron™ 3 Fibre Disc 1182C plays a vital role in creating a robust and versatile abrasive solution, whether paired with 3M Angle Grinders for improved operator ease-of-use or incorporated into automated processes — such as robotic weld grinding. The performance advantages of the 3M™ Cubitron™ 3 Fibre Disc 1182C are tailored to enhancing and elevating automated weld grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Fibre Disc 1182C, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.The 3M™ Cubitron™ 3 Fibre Disc 1182C plays a vital role in creating a robust and versatile abrasive solution, whether paired with 3M Angle Grinders for improved operator ease-of-use or incorporated into automated processes — such as robotic weld grinding. The performance advantages of the 3M™ Cubitron™ 3 Fibre Disc 1182C are tailored to enhancing and elevating automated weld grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Fibre Disc 1182C, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.
Save to list

€308.06/ pieceexcl. VAT

€372.75incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ 3
Type
Fibre Disc
Accessory
No
Spare part
No
Diameter
100 mm
Bore diameter
16 mm