3M

3M Cubitron™ 3 cut and grind wheel, 94343, 36+, T27, 230 mm x 4.2 mm x 22.23 mm, EN, 10/pack, 20 ea/case

  • ERIKS:14622478
  • Manufacturer:4064035079123
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The 3M™ Cubitron™ 3 Cut and Grind Wheel is a versatile solution designed to be used both as a grinding wheel and cut-off wheel — making it ideal for cutting, grinding, gouging, and more. Unlike other abrasive products, which are designed for just one job, this wheel can meet multiple challenges thanks, in part, to a flat, reinforced inner surface that can shape or grind objects and a thin outer edge that can be used to make perpendicular cuts and gouges. This inclusive design removes the need for multiple abrasive tools and can help to maximise production. Additionally, the 3M™ Cubitron™ 3 Cut and Grind Wheel is powered by 3M Re-Engineered Precision Shaped Grain using proprietary breakthroughs in molecular bonding technology designed with sharp, angular structures that continuously fracture to form sharp points. These clean, sharp points help create an abrasive that slices faster, runs cooler, and lasts much longer than conventional abrasives. 3M™ Cubitron™ Performance Abrasives are made for professionals who need more from their equipment — so experience the next generation in abrasive performance by choosing the 3M™ Cubitron™ 3 Cut and Grind Wheel.The 3M™ Cubitron™ 3 Cut and Grind Wheel’s next-generation performance is backed by over 100 years of 3M metalworking innovation. Like other 3M industrial abrasives, this wheel is built to withstand a variety of applications, including grinding and cutting on the toughest metals. It's also designed to perform better as it runs faster, so having a tool able to maintain speed is critical. Unlock its fullest potential by pairing it with a powerful and long-lasting 3M Angle Grinder for enhanced performance and durability in harsh industrial conditions; always remember to use a tool guard and not exceed the maximum operating speed listed on the wheel. 3M has what you need to equip your team with industry-leading solutions, meaning you and your team will be prepared for whatever challenge comes your way.The 3M™ Cubitron™ 3 Cut and Grind Wheel’s next-generation performance is backed by over 100 years of 3M metalworking innovation. Like other 3M industrial abrasives, this wheel is built to withstand a variety of applications, including grinding and cutting on the toughest metals. It's also designed to perform better as it runs faster, so having a tool able to maintain speed is critical. Unlock its fullest potential by pairing it with a powerful and long-lasting 3M Angle Grinder for enhanced performance and durability in harsh industrial conditions; always remember to use a tool guard and not exceed the maximum operating speed listed on the wheel. 3M has what you need to equip your team with industry-leading solutions, meaning you and your team will be prepared for whatever challenge comes your way.
Save to list

€24.06/ pieceexcl. VAT

€29.11incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ 3
Type
Cut and Grind Wheel
Particle type
Precision Shaped Ceramic
Max. number of revolutions
6650
Width
4.2 mm
Width
0.156 in
Disc diameter
230 mm
Disc diameter
9 in
Bore diameter
22.23 mm
Bore diameter
0.875 in
Suitable for stainless steel
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for plastic
No
Suitable for paint
No
Suitable for filler
No
Suitable for wood
No
Suitable for car paint/varnish
No
Lining material
Precision Shaped Ceramic
Application
Grinding, Cutting
Wheel model
Type 27