3M

3M Cubitron™ 3 cloth belt 1184F, 36+ YF weight, 75 mm x 2000 mm

  • ERIKS:15112897
Image 1
Introducing the 3M™ Cubitron™ 3 Cloth Belt 1184F, featuring a re-engineered 3M Precision-Shaped Grain. Designed to give you the performance boost you need. The 36+ grit option delivers up to 86% faster cut rate compared to crushed ceramic competitors – providing the ultimate in performance. Available in 36+ grit for medium- and high-pressure applications like gate grinding and other heavy grinding, and 60+ and 80+ grit for medium-pressure applications.
The 3M™ Cubitron™ 3 Cloth Belt 1184F plays a vital role in creating a robust and versatile abrasive solution, to help get your job done, in both manual and automated processes. The performance advantages of the 3M™ Cubitron™ 3 Cloth Belt 1184F are tailored to enhancing and elevating automated grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Cloth Belt 1184F, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.
The 3M™ Cubitron™ 3 Cloth Belt 1184F plays a vital role in creating a robust and versatile abrasive solution, to help get your job done, in both manual and automated processes. The performance advantages of the 3M™ Cubitron™ 3 Cloth Belt 1184F are tailored to enhancing and elevating automated grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Cloth Belt 1184F, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.
Save to list

€28.15/ pieceexcl. VAT

€34.06incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Cubitron™ 3
Type
Cloth Belt
Series
Cubitron™ 3
Type
Cloth Belt
Grade
36+
Length
2000 mm
Length
78.74 in
Total length
2000 m
Width
75 mm
Width
2.953 in
Total width
75 mm
Suitable for paint
No
Suitable for car paint/varnish
No
Suitable for wood
No
Suitable for metal
Yes
Suitable for steel
No
Suitable for stainless steel
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Suitable for filler
No
Suitable for plastic
No
Suitable for gelcoat
No
Suitable for plaster board
No
With perforation for dust extraction
No
Velcro fastening
No
Paper
No
Size
75 x 2000 mm
Bond
Resin
Backing weight
YF Weight