3M

3M Cloth Roll 314D, Maroon, 50 mm x 25 m, P120

  • ERIKS:23151186
  • Manufacturer:4046719185238
Image 1
3M™ Utility Cloth Roll 314D is our lightweight cloth sanding sheet that uses aluminium oxide abrasive, and comes in a range of grades. The cloth backing is flexible and durable to withstand heavy use, and is suitable for many typical deburring, blending and repairing tasks.

For efficient deburring, blending and repairing metal finishes, use 3M™ Utility Cloth Roll 314D. Our cloth rolls can also be used on wood and plastic. They have fast cutting aluminium oxide abrasive, that is available in a range of grades.

The cloth rolls are flexible and durable – designed to withstand heavy use. The strips can be torn to size and wound around circular pieces, twisted to fit cylinders or folded to reach into corners and tight spots that could otherwise prove inaccessible.

Use 314D cloths for hand sanding in a wide variety of tasks and applications. They come in handy packaging that is easy to transport.
Save to list

€34.82/ pieceexcl. VAT

€42.13incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Granulation
120
Total length
25 m
Width
50 mm
Colour
Maroon
Lining material
Aluminium oxide
Hole pattern
Plain
Bond
Resin
Design form
Roll