

€41.14/ pieceexcl. VAT
€49.78incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | CF-SR |
Type | 07903 |
Series | CF-SR |
Type | 07903 |
Granulation | 320 |
Length | 150 mm |
Width | 115 mm |
Colour | Violet |