

€83.47/ pieceexcl. VAT
€101.00incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | CF-RL |
Type | Fibre Disc |
Series | CF-RL |
Type | Fibre Disc |
Grade | Very fine |
Length | 10000 mm |
Total length | 10 m |
Width | 150 mm |
Total width | 150 mm |
Colour | Red |
Lining material | Aluminium oxide |
Material of carrier | Nylon |
Application | Cleaning |
Suitable for paint | Yes |
Suitable for wood | Yes |
Suitable for metal | Yes |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for nonferrous metals | Yes |
Suitable for plastic | Yes |
Max. number of revolutions | 13200 |
Sanding Type | Finishing, blending, polishing, and cleaning |
Bond | Resin |
Quantity | 36 pack |
Design form | Roll |