3M

3M Bumpon™ protective products SJ5303 clear, 3000 per case

  • ERIKS:23169691
Image 1
3M™ Bumpon™ Protective Products SJ5303 Clear, 3000 per case is a hemispherical shaped, self-adhesive rubber bumper 11.2 mm wide x 5.1 mm high. These clear bumpers are designed to be used as feet, stoppers and spacers, providing excellent sound dampening and energy absorption.
Use 3M™ Bumpon™ Protective Products SJ5303 Clear, 3000 per case as feet, stoppers and spacers in the home or at work. These clear, urethane rubber bumpers are plasticiser free and self-adhesive, with a high skid resistance that won’t scratch or stain surfaces.Its 11.2 mm wide x 5.1 mm high hemispherical shape is ideal for providing excellent sound dampening and energy absorption.Applies easily due to 3M pressure sensitive adhesives, without cracking or hardening. Reduces vibration and noise of small home appliances, furniture or electronics.Use to align pictures and keep products spaced apart when shipping. Stick on as stops for cabinet doors, lids, and drawers or almost anywhere slamming, scratching, nicking, scuffing, marring, sliding, vibration, or noise may be an issue. Apply to feet on the bottom of small appliances. Cut down on scraping, bumping and banging. Ideal for desktop or handheld electronic devices, electronic cabinetry, telephones, keyboards, foot pedals, scales, clocks, speakers, dispensers, and computers.
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M