3M

3M BT 92A1 ATEX box of 1 kit

  • ERIKS:13449951
Image 1
3M™ Scotchcast™ RoHS compliant Flame Retardant, halogen free - Chemical Resistant Premium In Line joint Polyurethane Resin kit Series 92-AU ATEX size A5. Suitable up to 1KV application for cable cross section from 2.5 mm2 to 10 mm2

3M™ Scotchcast™ RoHS compliant flame retardant, halogen free - chemical resistant premium in line joint polyurethane resin kit Series 92-AU line is suitable for application up to 1kV covering cable cross section range from 1.5 mm2 to 240 mm2. 3M™ Scotchcast™ Resin kit Series 92-AU design secure correct cable setting during installation thanks to the included phase spacer and the complete transparency of the kit shell. 3M™ Scotchcast™ 1402FR hydrophobic, Flame Retardant, halogen free - Chemical Resistant polyurethane resin meets CENELEC HD631.1 S2 requirements and is compliant with EU directive 2002/95/EC (RoHS) and EU directive 1907/2007/EC (REACH), guaranteeing the highest grade of electrical insulation for professional application.
Save to list

€170.33/ pieceexcl. VAT

€206.10incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M