3M

3M Breathing Tube, BT Series, Polyurethane, 7000000159

  • ERIKS:11906818
Image 1
Image 2
Image 1
Image 2
The QRS (Quick Release Swivel) breathing hoses can be connected quickly and easily.
Meets higher breathing requirements with 3M™ hoods
A special fire-resistant sleeve extends the life of the hose and protects against flying sparks.< BR>Features steel core for better durability
Material: Polyurethane
Save to list

€72.27/ pieceexcl. VAT

€87.45incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
BT
Type
Breathing Tube
Accessory
Yes
Spare part
Yes
Universal size
No
Material
Polyurethane
Disposable
No