3M

3M Automotive masking tape 2328, 36 mm x 50 m, 06311

  • ERIKS:23580837
  • Manufacturer:4054596674912
Image 1
3M™ Automotive Masking Tape 2328 in a general purpose beige masking tape for a wide variety of applications in auto refinishing. This paper tape adheres well and offers a secure grip and clean removal. It also conforms well and has high edge tear resistance. Available in a range of popular widths.
Use our 3M™ Automotive Masking Tape 2328 as a cost effective medium tier performance tape. It offers many workshop benefits, including good adhesion, a secure grip and clean removal. 3M™ Automotive Masking Tape 2328 is solvent resistant and prevents bleed through. Additionally, the tape also conforms well and has sufficient edge tear resistance.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
2328
Series
2328
Width
38 mm
Length
50 m