3M

3M Aura™ Disposable respirator 9322+ FFP2 valved

  • ERIKS:12532743
  • Manufacturer:4046719487219
Image 1
Use 3M™ Aura™ Particulate Respirators 9300+ Series for comfortable protection against dusts and mists in a wide variety of industrial applications and other hazardous environments
Our 9300+ series offers FFP1, FFP2 and FFP3 protection and allows you to talk and work in comfort
The 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility
The low resistance filter technology helps you breathe easily and the innovative chin tab allows you to make simple adjustments
Some of the range features a 3M™ Cool Flow™ Valve to reduce heat build-up and help provide comfortable protection in hot and humid conditions
They’re individually packed in hygienic wrapping to prevent contamination before use, and the braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (APF 4), blue for FFP2 (APF 10) and red for FFP3 (APF 20)
Their foldable design makes them easy to store when not in use, and they work well with 3M Eyewear and Hearing Protection products.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Aura™ 9300+
Type
9322+
Norm
EN 149:2001 + A1:2009
Protection class
FFP2
Exhalation valve
Yes
Packaging
Box with 5 pieces