

€135.67/ rollexcl. VAT
€164.16incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | VHB™ Universal |
Series | VHB™ Universal |
Width | 19 mm |
Length | 33 m |
Thickness | 1.1 mm |
Double-sided | No |
Colour | Black |