3M

3M Anti-sliptape Standard 600 Series 610mm/18.3m black

  • ERIKS:23022910
  • Manufacturer:5010027761322
Image 1
3M™ Safety-Walk™ Slip Resistant General Purpose Tape 600 Series is a mineral-coated, abrasive material adhered by a durable resin to a pressure-sensitive adhesive backed plastic film
It provides an effective slip resistant surface in light to heavy shoe-traffic areas
Primarily for use on dry, wet, oily floors in industrial and commercial applications with intensive pedestrian or light vehicle traffic such as: corridors, production and storage rooms, ramps, stairways, ladders, footplates on machines and emergency exits
Available in a variety of colours and sizes
Save to list

€993.87/ rollexcl. VAT

€1,202.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Series
Safety-Walk™
Width
610 mm
Length
18.3 m
Colour
Black