

€17.76/ pieceexcl. VAT
€21.49incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | 1436 |
Series | 1436 |
Width | 50 mm |
Length | 50 m |
Thickness | 0.075 mm |
Material | Aluminiumfoil |
Double-sided | No |
Adhesion | Rubber |
Temperature resistance | from -30 to 80 °C |
Colour | Silver |
Paper | Paper, siliconised |