3M

3M Aluminium foil tape 1436, silver, 100 mm x 50 m

  • ERIKS:23168677
  • Manufacturer:4001895835179
Image 1
3M™ Aluminum Foil Tape 1436 is our high quality aluminium foil tape for internal and external ducting work. It offers an aggressive adhesive for ease of application.
3M™ Aluminum Foil Tape 1436 is our general purpose aluminium foil tape (0.075 mm thick). It has an aggressive rubber adhesive supplied with easy release liner and a soft aluminium backing, which provides good conformability. Use this tape in internal and external applications. It bonds to a variety of different surfaces including woods, metals and plastics, and meets low flammable rating according to DIN4102B1.
Save to list

€34.72/ pieceexcl. VAT

€42.01incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
1436
Type
1436
Width
100 mm
Length
50 m
Thickness
0.075 mm
Adhesion
Rubber
Colour
Silver