3M

3M Adhesive transfer tape 465, transparent, 19 mm x 55 m, 0.05 mm

  • ERIKS:11554168
  • Manufacturer:5010027117051
Image 1
3M™ Adhesive Transfer Tape 465 is a 50µm high tack acrylic adhesive 400 with 90µm #60 densified kraft paper liner.
3M™ Adhesive Transfer Tape 465 in printing applications such as splicing, core starting, flexo and laminating. Our tape has excellent adhesion to most paper stocks with easy liner release for manual or hand applications.
Save to list

€20.02/ pieceexcl. VAT

€24.22incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Type
465
Type
465
Width
19 mm
Length
55 m
Colour
Transparent