3M

3M Abr. fleece sheet ROLOC Cubitron HD 76.2mm coarse

  • ERIKS:12532899
  • Manufacturer:048011603568
Image 1
ROLOC™ Cubitron™ fleece disc

Scotch-Brite™ GB-DRDesign: Fibre fleece with resin-bonded Cubitron™. The open, resistant construction of the fleece prevents clogging, thereby extending its life. The associated cooler grind prevents temperature changes to the workpiece. Application: Ideal removal of weld seams and spot welds, for surface cleaning rounding and deburring.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
76.2 mm
Tool insertion
Tr
Max. Speed
18000 rpm
Design form
Disc