Products
Brands
About ERIKS
Customer service
NL - English
Home
Compensator type 50 colour whi...
Compensator type 50 colour white - flanges - stainless steel - model A
Log in to see your specific pricing.
Log in
Show in stock only
Nominal inner diameter
DN200
1
Pressure rating flange
PN10
1
Movement sensing, axial + [mm]
30
1
Movement sensing, axial - [mm]
Movement sensing, lateral +/- [mm]
Movement sensing, angular +/- [°]
Maximum operating pressure at 20 °C [bar]
Colour code
Type
Configuration with movement limiter
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Compensator type 50 colour white - flanges - stainless steel - model A
Product
Nominal inner diameter
Pressure rating flange
Movement sensing, axial + [mm]
Available
Price
excl. VAT
Product
Nominal inner diameter
Pressure rating flange
Movement sensing, axial + [mm]
Available
Price
excl. VAT
Compensator 50 white PN10 SS316Ti 'A' DN200
DN200
PN10
30
This product is no longer offered
Log in