Products
Brands
About ERIKS
Customer service
NL - English
Home
Compensator type 49 white RVS ...
Compensator type 49 white RVS 316Ti, NBR foodstuff 25 bar, flanges stainless steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Nominal inner diameter
DN65
1
Pressure rating flange
PN16
1
Movement sensing, axial + [mm]
20
1
Movement sensing, axial - [mm]
Movement sensing, lateral +/- [mm]
Movement sensing, angular +/- [°]
Maximum operating pressure at 20 °C [bar]
Colour code
Type
Configuration with movement limiter
Face to Face length [mm]
Log in to see your specific pricing.
Log in
1
of
Compensator type 49 white RVS 316Ti, NBR foodstuff 25 bar, flanges stainless steel
Product
Nominal inner diameter
Pressure rating flange
Movement sensing, axial + [mm]
Available
Price
excl. VAT
Product
Nominal inner diameter
Pressure rating flange
Movement sensing, axial + [mm]
Available
Price
excl. VAT
Compensator 49 white PN16 SS316Ti 'A' DN65
DN65
PN16
20
Not available in the webshop
Log in