WERA

Hexagonal socket wrench set 1/2" ZYKLOP type 6002

Design: Tools made ??of chrome-vanadium steel. The Zyklop ratchet combines the benefits of 5 different ratchet types in one tool and through its special design achieves very high working speeds. The ratchet head pivots freely and can be fixed in 5 positions (90° and 75° in both directions, and 0°). In the 0° position it can be used as a bit holder. 72-fold serrated, rear swivel angle 5° Ergonomic Kraftform-Plus handle with ball lock to fit the nuts securely. Right/left switching and triggering the nut is possible in any position. The tools are held securely housed in a 2-colour foam insert, thus missing tools are recognized immediately. Supplied in a stable metal case with anti-slip rubber feet.
Set contents:
1 Zyklop ratchet (Order No. 6002 0015)
17 hexagon socket wrench inserts 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
4 hexagon bits 5/16" 5; 6; 8; 10 mm
1 Phillips bit 5/16" PH 3
1 Phillips bit 5/16" PZ 3
7 recessed TORX® bits 5/16" T 20; 25; 27; 30; 40; 50; 55
1 T-handle with sliding block
2 extensions with freewheel sleeve and fixing " flexible-lock" (Order No. 6002 0020 and 6000 0025)
1 wobble extension 52 mm
1 universal joint
1 bit holder for 5/16" bits
Image 1
Image 1
Video 2
  • 1
  • 1
1 of Hexagonal socket wrench set 1/2" ZYKLOP type 6002
ProductDrive sizeTotal number of tools [pce]AvailablePriceexcl. VAT