Design: With semi-rigid and extra hard bits and hexagon socket wrench inserts in plastic container Tool-Check. The bits are clearly housed in a space-saving manner and can be removed quickly and specifically.
Application: Tough viscous bits, especially suitable for turning screws in metal and sheet metal.
Set contents:
1 bit ratchet 1/4" (Order No. 6402 0005)
1 bit holder Rapidaptor (Order No. 6416 0005)
1 Adapter from 1/4" recessed hexagon to 1/4" recessed square
1 semi-rigid slot bit 5.5 x 1.0 mm
6 semi-rigid Phillips bits PH 1 (2 pieces); 2 (3 pieces); 3
5 extra hard Pozidriv bits PZ 1; 2 (3 pieces); 3
5 hexagon semi-rigid bits 3; 4; 5; 6; 8 mm
6 semi-rigid recessed TORX® bits T 10; 15; 20; 25; 30; 40
5 semi-rigid recessed TORX® bits with hole T 10; 15; 20; 25; 30
7 hexagon socket wrench inserts 5.5; 6; 7; 8; 10; 12; 13 mm