WERA

Bit set Bit-Check IMPAKTOR type 6482 0285

Design: With Impactor bits in plastic container Mini-Check. The bits are clearly housed in a space-saving manner and can be removed quickly and specifically. Due to the diamond coating of the impact bits, "cam-out forces", which require high contact pressure during the screwing process, are reduced. With the TriTorsion system, up to 10 times longer product life compared to standard or torsion bits with holder.

Application: Impactor bits are particularly well suited for use with commercial impact screwdrivers. Tough viscous bits for turning screws in metal and sheet metal. Extra-hard bits for screwing in wood.
Set contents:
1 bit holder Impactor (Order No. 6428 0020)
2 extra hard Pozidriv bits PZ 1 (2 pieces)
2 hard and tough Phillips bits PH 1 (2 pieces)
2 hard and tough Pozidriv bits PZ 1 (2 pieces)
1 hard and tough hexagon bit 3 mm
4 semi-rigid recessed TORX® bits T 10; 15; 20 (2 pieces)
5 Phillips Impactor bits PH 2 (3 pieces); 3 (2 pieces)
5 Pozidriv Impactor bits PZ 2 (3 pieces); 3 (2 pieces)
3 hexagon Impactor bits 4; 5; 6 mm
7 recessed TORX® Impactor bits T 25 (3 pieces); 30 (2 pieces); 40 (2 pieces)
Image 1
  • 1
1 of Bit set Bit-Check IMPAKTOR type 6482 0285
ProductNumber of bits totalAvailablePriceexcl. VAT