| Rotating flow divider 2SF-SV 26.0 + 26.0 | 52 - 156 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 4.0 + 4.0 | 8 - 32 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 14.0 + 14.0 | 28 - 84 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 1SF-SV 3,7 + 3,7 | 10 - 30 | IN: 3/8"BSP, OUT: 3/8"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 6.0 + 6.0 | 12-48 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 11.0 + 11.0 | 22 - 77 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 16.0 + 16.0 | 32 - 96 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 8.0 + 8.0 | 16 - 64 | IN: 3/4"BSP, OUT: 1/2"BSP | Aluminium | | This product is no longer offered |
| Rotating flow divider 2SF-SV 22.0 + 22.0 | 44 - 132 | IN: 3/4"BSP, OUT: 3/4"BSP | Aluminium | | This product is no longer offered |