VÖLKEL

Tap bit box Hextap S type 670

Design: Tap bit, 1/4" hexagon mount for metric ISO thread according to DIN 13.

Application: Cutting tap bits are designed for thread tapping with cordless screw drills and handheld drills with left and right motion. However, they are also suitable for tapping by hand and on stationary drilling machines. Your cordless screw drill should have a minimum power of 7.5 Volt. Make sure that the tool axis and hole axis are precisely aligned and use appropriate cutting oil.
rpm: lowest settings (0?450 min-1), torque: maximum setting. Supplied in a plastic box.
Set contents: 1 bit holder 6 tap bits M3; 4; 5; 6; 8; 10
Image 1
  • 1
1 of Tap bit box Hextap S type 670
ProductKind of threadDIN standardAvailablePriceexcl. VAT