Products
Brands
About ERIKS
Customer service
NL - English
Home
Broom with medium bristles 50 ...
Broom with medium bristles 50 x 400 mm, type 3171
Log in to see your specific pricing.
Log in
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Broom with medium bristles 50 x 400 mm, type 3171
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
vloerveger, 40cm blauw, medium vezels, 50x400mm
€39.65
/
piece
Vikan 3171-3 Vloerveger 400mm blauw
€39.65
/
piece
Log in