UVEX

Safety shoe trend 2 low S3 6934.1 width 10

Sporty safety shoe
Sole materials are free from silicones, plasticisers and other substances that interfere with wetting agents
Safety shoe with dirt- and heat-resistant lacing system
With volume resistance under 35 megaohms, the safety shoe meets ESD specifications
Steel toecap and penetration-resistant steel midsole
Stabilising uvex anti-twist heel cap to prevent ankle twisting
Foamed scuff cap to protect the upper shoe material
Ergonomically designed outsole made from dual-density polyurethane with excellent slip resistance
Reflective elements enhance the design and increase wearer safety due to them being more visible
Excellent shock absorption
High levels of wearer comfort
Removable, anti-static, comfortable insole, with a moisture transport system and additional shock absorption around the heel and forefoot
Image 1
17 of Safety shoe trend 2 low S3 6934.1 width 10
ProductAvailablePriceexcl. VAT