TRACTEL

Harness HT56 A Quick-release buckle

Harness with 2 chest anchorage points for industrial maintenance
The HT 56 A is a versatile harness with three anchor points: 1 anchor point on the back, 1 central anchor point on the chest, 2 lateral anchor points on the chest.
It is particularly suitable for industrial maintenance thanks to the 2 lateral anchor points on the chest which can, if necessary, be used as work position anchor points with the use of a suitable lanyard.
It is a perfect harness for construction workers (ladders, scaffolding, roofs, etc.) thanks to the chest anchor points.
The comfortable harness.
The use of elastrac™ straps, available as an option, provides the right level of comfort for prolonged use. The harness is very easy to put on because it opens completely at the front and the X-Pad keeps the shape of the harness. Donning the harness is further facilitated by the use of the automatic buckles available as an option.
Features HT56 harness:
Complies with the EN 361 standard
1 back point with a large D-ring to eliminate the risk of detachment from the carabiner
1 central attachment point on the chest
2 lateral attachment points on the chest
5 adjustment points
With comfortable X-Pad back support
Fall indicators on each attachment point
Quick release buckles
Label holder
Pelvic belt
Very comfortable horizontal leg straps
Image 1
3 of Harness HT56 A Quick-release buckle
ProductAvailablePriceexcl. VAT