Products
Brands
About ERIKS
Customer service
NL - English
Home
Flanged bearing unit 2-hole ad...
Flanged bearing unit 2-hole adjustable Setscrew Locking Series UCFA
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Number of bolt holes
2-hole
1
Housing material
Cast iron
1
Shaft diameter [mm]
30
1
Log in to see your specific pricing.
Log in
1
of
Flanged bearing unit 2-hole adjustable Setscrew Locking Series UCFA
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Product
Number of bolt holes
Housing material
Bearing material
Available
Price
excl. VAT
Flanged bearing unit 2-hole adjustable Setscrew Locking UCFA206
2-hole
Cast iron
Bearing steel
This product is no longer offered
Log in