TIMKEN

Insert bearing Spherical Outer Ring Setscrew Locking Series: UC

Wide Inner ring ball bearing UC Industrial series
  • The UC wide inner ring ball bearing uses a popular set screw locking mechanism and is suggested for industrial applications where normal loads are encountered.
  • The set screw mounting feature is ideal for reversing load applications.
  • Bearing prelubricated and ready for immediate installation.
  • The wide inner ring provides effective shaft support for a broad range of industrial applications.
  • The positive contact of the land-riding bonded nitrile seal helps protect against harmful contaminants and retains lubricant under severe operating conditions.
  • An external steel flinger provides additional protection from contamination.
  • The UC-series features superfinished raceways, grade-10 balls for smooth running and low noise operation.
  • UC-series wide inner ring ball bearings have spherical outside diameters for use in housings with corresponding spherical inside surfaces to compensate for shaft misalignment.
Image 1
Image 2
Image 1
Image 2
  • 1
  • 1
  • 2
  • 1
  • 1
  • 7
  • 4
  • 4
  • 5
  • 3
  • 7
  • 4
  • 4
  • 5
  • 7
83 of Insert bearing Spherical Outer Ring Setscrew Locking Series: UC
ProductShaft diameter [in]Outer Diameter [mm]Width [mm]AvailablePriceexcl. VAT