THURMETALL

Computer cabinet, W805xD723xH1600 mm, with 1 drawer and 2 shelves and 1 extendable shelf

Computer cabinet, NCS S 4040-R70 B/NCS S 1060-R80 B

•    Secure accommodation for computers
cabinet enclosure in a sturdy, high-quality welded sheet steel construction.
Equipped with a cable entry. The monitor compartment with Perspex pane protects against dust and dirt. Access proof thanks to cylinder lock.
•    Optimised for computer operation
fan and filter mat protect against dust and overheating.
Electricity via multi-way socket with master switch. Including mouse board.
Keyboard drawer with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical properties as steel castors. Generally provided with 100% full extension, load bearing capacity 75 kg.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).


Design: drawer 1x H 100 mm, 2x shelf panel, 1x pull-out shelf
Image 1
  • 1
  • 1
  • 1
1 of Computer cabinet, W805xD723xH1600 mm, with 1 drawer and 2 shelves and 1 extendable shelf
ProductWidth [mm]Depth [mm]Height [mm]AvailablePriceexcl. VAT