TESA TECHNOLOGY

Digital pocket caliper TWIN-Cal type 2024

Design: Made of stainless steel, hardened, with drive wheel. Retrofitted for wireless data transfer with transmitter module TLC TWIN as well as receiver TWIN station. Range between instrument and receiver is 12 m. Digit height of LCD 11 mm. Automatic saving mode after 10 minutes. Switch-off after 2 hours. Upgradeable to interface port with USB or Digimatic, protection remains with cable connection. Supplied with battery CR 2032, 3 V, in plastic case.

Features: On and automatic off switch, mm/inch switching, automatic switching by means of slider movement, key lock set for zero position, re-zeroing after switching deleted (absolute system), reset (zeroing) possible at each position. Unique extension for data transmission with TWIN connection (TLC) is possible.

Application: For inside, outside, depth and step measurements.

Note:
Replacement battery (Order No. 4027 2032).
Cable TLC-USB (Order No. 4025 0015).
Cable TLC-DIGIMATIC (Order No. 4025 0020).
Transmitter module TLC-TWIN (Order No. 4025 0025).
Receiver TWIN station available upon request.
* With drive wheel
Image 1
1 of Digital pocket caliper TWIN-Cal type 2024
ProductAvailablePriceexcl. VAT