| Product | Number of tracks | Width [mm] | Radius [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| TOPTRAC® Magnetic curve 45° type K21A radius 500 width 129mm TTM21-45-01C | 1 | 129 | 500 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type K21A radius 500 width 129mm TTM21-90-01C | 1 | 129 | 500 | €615.75/piece | |
| TOPTRAC® Magnetic curve 30° type K21A radius 500 width 129mm TTM21-30-01C | 1 | 129 | 500 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 45° type K27 radius 610 width 129mm TTM23-45-01A | 1 | 129 | 610 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 30° type K22A radius 610 width 129mm TTM22-30-01C | 1 | 129 | 610 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type K27 radius 610 width 129mm TTM23-90-01A | 1 | 129 | 610 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 30° type K27 radius 610 width 129mm TTM23-30-01A | 1 | 129 | 610 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 90° type K22A radius 610 width 129mm TTM22-90-01C | 1 | 129 | 610 | Not available in the webshop | |
| TOPTRAC® Magnetic curve 45° type K22A radius 610 width 129mm TTM22-45-01C | 1 | 129 | 610 | Not available in the webshop |