5 Port Mechanical Valve, Metal Seal series EVZM400
▪ Fluid: air, inert gas ▪ Operating pressure: 0.15 to 1.0MPa ▪ Ambient and fluid temp: -5° to 60°C (no freezing) ▪ Effective area (Cv): 0.55 ▪ Thread: G(PF) ▪ Port size: main valve 1/8, pilot valve (EXH) M5x0.8