SKF

Two bearing housing

PDN two-bearing housings are non-split housings with two bearing seats for normal radial and axial loads.
They consist of a housing body and two covers that are bolted to the body with either four or six bolts. The housings have four holes drilled into the feet for attachment bolts.

The PD-housings can be used with:
• Single row deep groove ball bearings series 62, 63
• Single row angular contact ball bearings series 72, 73
• Single row cylindrical roller bearings series NU 22, NU 3, NJ 22, NJ 23, NJ 2, NJ 3

Shaft diameter range
• 25 to 120 mm

Shaft-bearing combination
• On a stepped shaft with bearings on a cylindrical seat

PD two-bearing housings and their covers are made of grey cast iron.


Image 1
  • 1
  • 1
  • 1
  • 1
  • 1
  • 5
6 of Two bearing housing
ProductOuter dimension bearing [mm]Length [mm]Height [mm]AvailablePriceexcl. VAT