SKF

Portable Induction heater

The portable induction heater TWIM 15 is designed to heat up roller bearings that are mounted with an interference fit onto a shaft. Heating the bearing causes it to expand, which eliminates the need to use force during installation. Generally, using the TWIM 15 to generate a 90 °C (162 °F) temperature difference between the bearing and shaft is sufficient to enable installation. In addition, the TWIM 15 can be used to heat other ring-shaped, metallic components, providing flexibility of use.

TWIM 15 advantages:
  • Innovative heating of bearings
  • Portable, compact and lightweight
  • No support yokes required
  • Automatic temperature monitoring
  • Detects bearing size and heats appropriately
  • Two power levels and three power configurations
  • User-friendly LED control panel
  • Quiet operation
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 2
  • 2
3 of Portable Induction heater
ProductMax. bearing weight [kg]Min. inner diameter [mm]Max. inner diameter [mm]AvailablePriceexcl. VAT