SKF

Electric hot plate

The 729659 C is a heating device especially designed for pre-heating batches of small bearings prior to mounting. The temperature of the plate can be adjusted to provide temperatures between 50 and 200 °C (120 and 390 °F). The flat heating surface ensures even bearing heating and the cover helps retain heat and keep contaminants ou
  • Thermostat controlled hot plate
  • Designed for heating batches of small bearings
  • With cover to retain heat and protect bearings against contaminants
  • Flat heating surface for even bearing heating
  • Power: 1000 W
  • Plate dimensions: 380x178 mm
  • Overall dimensions: 390x240x140mm
  • Weight: 4,7 kg
Image 1
  • 2
  • 2
2 of Electric hot plate
ProductMax. bearing weight [kg]Min. inner diameter [mm]Max. inner diameter [mm]AvailablePriceexcl. VAT