SKF

Battery driven grease gun type TLGB

The TLGB 21 grease gun is developed to maximize lubrication efficiency, combining advanced technology with a robust design for outstanding performance in a wide range of lubrication tasks.
Thanks to the integrated grease meter, precise lubrication is ensured, minimizing the risk of over- or under-lubrication. The durable, ergonomic design—together with a practical four-point stand—makes the tool comfortable and easy to operate. The powerful 20-volt lithium-ion battery provides extended run time.

The TLGB 21 is suitable for a variety of manual lubrication applications, including lubricating bearings and machinery in industrial and manufacturing environments, as well as in agricultural and construction settings.

Features:

  • Four-point stand keeps the grease gun upright for easy handling

  • Integrated grease meter ensures accurate lubrication and helps prevent both over- and under-lubrication

  • Advanced display shows battery charge level, remaining grease, amount dispensed, pump/motor speed, and blocked lubrication points

  • Two adjustable flow rates – high and low – depending on the application

  • High capacity: up to 24 grease cartridges per battery charge, or up to 40 with an optional high-capacity battery

  • Working pressure up to 700 bar (10,000 psi) for powerful and efficient lubrication

  • Built-in LED light illuminates the work area for improved visibility in poorly lit conditions

  • Lightweight design with optimal balance for greater ease of use

Why precise lubrication matters:
Under-lubrication can lead to premature bearing failure or contamination, while over-lubrication wastes grease and may cause serious damage. In high-speed equipment, such as electric motors, excess lubricant can generate high temperatures, damage seals, and introduce contaminants. High temperatures also significantly reduce lubricant life and increase operating costs.

Included in the case:

  • Battery-powered grease gun with grease tube assembly

  • 2.5 Ah Li-ion battery and charger

  • Carrying strap

  • Lubrication hose

  • Carry case

Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
1 of Battery driven grease gun type TLGB
ProductAvailablePriceexcl. VAT