| Product | Nominal inner diameter | Pressure rating | Pressure rating flange | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Sight glass device Series: 933 Type: 1687 Stainless steel/Soda lime Driptube Class 150 Flange 4" (100) | 4" (100) | Class 150 | Class 150 | Not available in the webshop | |
| Sight glass device Series: 933 Type: 1687 Stainless steel/Soda lime Driptube Class 150 Flange 2" (50) | 2" (50) | Class 150 | Class 150 | Not available in the webshop | |
| Sight glass device Series: 933 Type: 1687 Stainless steel/Soda lime Driptube Class 150 Flange 3" (80) | 3" (80) | Class 150 | Class 150 | Not available in the webshop | |
| Sight glass device Series: 933 Type: 1687 Stainless steel/Soda lime Driptube Class 150 Flange 1" (25) | 1" (25) | Class 150 | Class 150 | Not available in the webshop | |
| Sight glass device Series: 933 Type: 1687 Stainless steel/Soda lime Driptube Class 150 Flange 1.1/2" (40) | 1.1/2" (40) | Class 150 | Class 150 | Not available in the webshop |