Products
Brands
About ERIKS
Customer service
NL - English
Home
Elbow 45° Red pipe B1 in PP-R ...
Elbow 45° Red pipe B1 in PP-R - socket/mirror weld
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shape
Elbow
2
External tube diameter of connection [mm]
32
1
40
1
Pressure rating
PN20
2
Log in to see your specific pricing.
Log in
2
of
Elbow 45° Red pipe B1 in PP-R - socket/mirror weld
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Product
Shape
External tube diameter of connection [mm]
Pressure rating
Available
Price
excl. VAT
Elbow 45° Red pipe PP-R socket/spigot 40
Elbow
40
PN20
€2.56
/
piece
Elbow 45° Red pipe PP-R socket/spigot 32
Elbow
32
PN20
€1.64
/
piece
Log in