Specification
Pump housing with piston, hand lever and plastic discharge spout
Telescopic suction tube (13 094), adjustable in length (from 355 to 955mm)
Barrel screw couplingG2'' (13 085 100)
Discharge hose, 1500mm, with steel discharge spout (13 044 010)
Hose holder (00 845)
Plastic discharge spout (81 112)
Valuable sales package
Special notes
Constant delivery rate for many years
Completely demountable, thus easy to clean
Spare parts, seals and pistons available for 10 years
Simple barrel installation by screw coupling
Can be freely positioned in 30° increments
Optional barrel adapters: (13 085 101) barrel adapter S56x4; (13 085 102) barrel adapter S69,5x5,5; (13 085 106) barrel adapter S64x5
3 year warranty (excluding wearable parts)
Telescopic suction tube, flexible length (13 094)
Suction strainer, (13 097 002), optional for telescopic suction tube (13 094)
Packaging
Dimensions LxWxH (mm) 395 x 243 x 125
Weight (kg) 2,3