• Pump for 200/220 l barrels
With compressed air coupling 6.35 mm (G 1/4" ) (R 1/4" ) and plug nipple.
Barrel adapter 50.80 mm (2" ) or M64x4.
Rotator joint and straight, drip-proof outlet pipe, 12.70 mm (1/2" ) a.
• Mobile frame for easy transport
Heavy cart with 3 wheels, one of which is lockable
• Extensive range of accessories
Closed hose reel with 10 m hose, 12.70 mm (1/2" ) DN 12.
Connection hose to pump 1.5 m, completely assembled.
With manual throughput metre, BADGER
Cannot be calibrated

| Product | Available | Priceexcl. VAT |
|---|---|---|
| Mobile oil pump, complete with accessories | €1,446.08/piece |