PORTWEST

Overall Orange type MX28

MX28 - MODAFLAME COVERALL

The fibres used in this fabric include 60% Modacrylic an inherently flame retardant fibre that does not combust the fibers are difficult to ignite and will self-extinguish providing natural flame retardancy. These fibres are blended with 39% cotton for strength and the fabric is inherently antistatic by also incorporating 1% carbon fibre for protection against electrostatic discharge hazards. The fabric has a fluorocarbon finish providing oil and water repellency and helps to protect against stains.
Meets standards:
EN ISO 11612 A1+ A2, B2,C1, F1
EN ISO 11611 CLASS 1 A1+ A2
EN1149-5
EN 61482-1-2 CLASS 1
ASTM F1959, APTV= 7.1 cal/cm2
GOST-R zertifiziert
Image 1
  • 1
1 of Overall Orange type MX28
ProductSizeLengthAvailablePriceexcl. VAT